Masking Tape, 0.94" W x 54.8" L, 5.7 mil Thick, Black, Natural Rubber/Resin Adhesive, 36 PK

  • Mfr # PB1...12

  • Zoro # G1568108


product price:  $219.99
/pk 36, $6.11/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Tape Length
54.8"
Tape Width
0.94"
Material
Medium Crepe Paper
Tape Adhesive
Natural Rubber/Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1...12
Zoro #
G1568108
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
0.94"
Tape Thickness
5.7 mil
Tape Core Diameter
3 in
Imperial Tape Length
55 m
Imperial Tape Width
24 mm

Details

Item
Masking Tape
Tape Color
Black
Material
Medium Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Tape Elongation
0.08
Series
PB1
Clean Removal Time
Not Rated
Tape Backing Material
Crepe Paper
Tape Tensile Strength
25 lb/in
Tape Adhesive Strength
30 oz/in
Max. Tape Performance Temp.
200 Degrees F
Min. Tape Performance Temp.
50 Degrees F
Tape Shape
Continuous Roll
Type
Paper Masking Tape
Number of Adhesive Sides
1
Tape Application
Especially suited for bookbinding, packaging, identification, sealing and protection.
Tape Adhesive Material
Rubber
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Tape Type
Masking Tape
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clean Removal Time Not Rated, Imperial Tape Length 59 15/16 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Series PB1, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Masking Tape, Tape Adhesive Format Single-Sided, Tape Backing Construction Paper, Tape Color Black, Tape Tensile Strength 25 lb/in, Tape Thickness 5.7 mil, Tape Core Diameter 3 in, Masking Tape, Package Quantity 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.