Masking Tape, 0.94" W x 54.8" L, 6.10 mil Thick, Natural, Natural Rubber Adhesive, 36 PK
Mfr # MP
Zoro # G8634645
product price:Â $224.99
/pk 36, $6.25/ea
Sold in multiples of 10 for $2,249.90
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
0.94"
Material
Crepe Paper
Tape Adhesive
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP
Zoro #
G8634645
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
0.94"
Tape Thickness
6.10 mil
Tape Core Diameter
5.18"
Diameter
5.18
Details
Item
Masking Tape
Tape Color
Natural
Material
Crepe Paper
Tape Adhesive
Natural Rubber
Tape Elongation
0.08
Max. Tape Performance Temp.
250 Degrees F
Min. Tape Performance Temp.
Not Rated
Tape Shape
Continuous Roll
Type
Paper Masking Tape
Clean Removal Time
3 days
Tape Adhesive Strength
33 oz/in
Tape Backing Material
Paper
Series
MP
Tape Tensile Strength
25 lb/in
Tape Application
Spray painting primarily aftermarket autos, boats, etc., wooden window manufacturing (temporary bonding), some PCB (printed circuit board) manufacturing, and any critical masking application requiring higher temperature resistance versus most general purpose masking tapes.
Description
Masking Tape, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 6.10 mil, Tape Width 24mm, Tape Length 54.8m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time 3 days, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. 250 Degrees F, Tape Tensile Strength 25 lb/in, Tape Adhesive Strength 33 oz/in, Tape Core Diameter 3 in, Series MP, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.