This item is Discontinued.

Intertape Masking Tape, 1.89" W x 54.8" L, 6.6 mil Thick, Blue, Natural Rubber / Resin Adhesive, 24 PK AM4855

Masking Tape, 1.89" W x 54.8" L, 6.6 mil Thick, Blue, Natural Rubber / Resin Adhesive, 24 PK (Discontinued)

  • Mfr # AM4855
  • Zoro # G1566297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM4855
Zoro #
G1566297
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
1.89"
Tape Thickness
6.6 mil
Tape Core Diameter
3 in
Diameter
5.47
Imperial Tape Width
48 mm
Imperial Tape Length
55 m

Details

Item
Masking Tape
Tape Color
Blue
Material
Saturated Crepe Paper
Tape Adhesive
Natural Rubber / Resin
Tape Elongation
12
Clean Removal Time
Not Rated
Duct Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Tensile Strength
36 lb/in
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
225 Degrees F
Series
AM
Tape Adhesive Strength
28 oz/in
Tape Backing Material
Paper
Type
Paper Masking Tape
Number of Adhesive Sides
1
Tape Application
For paint masking requiring adhesion to and removal from a variety of surfaces.
Maximum Tape Performance Temperature
225 Degrees F
Tape Adhesive Material
Rubber
Tape Type
Masking Tape
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
Not Rated
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clean Removal Time Not Applicable, Common Industry Not Applicable, Not Applicable, Imperial Tape Length 59 15/16 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series Not Applicable, Surface Compatibility Not Applicable, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Masking Tape, Tape Adhesive Format Single-Sided, Standards Not Applicable, Tape Backing Construction Paper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.