Masking Tape, 2 in W x 54.8" L, Beige, Rubber/resin Adhesive, 24 PK

  • Mfr # PG16

  • Zoro # G9887274


product price: $280.99
/pk 24, $11.71/ea
Free Shipping & Returns

Key Features

Tape Color
Beige
Tape Length
54.8"
Material
Smooth Crepe Paper
Tape Adhesive
Rubber/resin
Tape Elongation
0.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG16
Zoro #
G9887274
UPC #
055555161102
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
2 in

Details

Item
Masking Tape
Tape Color
Beige
Material
Smooth Crepe Paper
Tape Adhesive
Rubber/resin
Tape Elongation
0.08
Standards
PSTC, ASTM
Type
Paper Masking Tape
Tape Application
Designed for paint masking requiring adhesion to a variety of surfaces, with clean and easy removal.

Description

Masking Tape, Standards PSTC, ASTM, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.