Masking Tape, 24 mm W x 54 4/5 m L, 5.8 mil Thick, Tan, Rubber Adhesive, 36 PK

  • Mfr # PG505.121G

  • Zoro # G4446574


product price:  $179.99
/pk 36, $5.00/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
54 4/5 m
Tape Width
24 mm
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG505.121G
Zoro #
G4446574
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54 4/5 m
Tape Width
24 mm
Tape Thickness
5.8 mil
Tape Core Diameter
3 in
Imperial Tape Width
0.9 in
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Metric Tape Width
24 mm
Diameter
5 in

Details

Item
Masking Tape
Tape Color
Tan
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10
Performance Temperature
50 Degrees to 200 Degrees F
Standards
ASTM, ASTM D6123, CID A-A-883B, Type I
Min. Tape Performance Temp.
50 Degrees F
Duct Tape Adhesive
Rubber
Tape Tensile Strength
20 lb/in
Tape Shape
Continuous Roll
Tape Backing Material
Crepe Paper
Max. Tape Performance Temp.
200 Degrees F
Type
Paper Masking Tape
Clean Removal Time
Not Rated
Tape Adhesive Strength
30 oz/in
Series
PG505
Number of Adhesive Sides
1
Tape Adhesive Material
Rubber
Common Industry
Automotive, Aviation, Construction, Food and Beverage, General Maintenance and Repair
Minimum Tape Performance Temperature
50 Degrees F
Temperature Range
50 Degrees to 200 Degrees F
Environment
Indoor
Tape Brand
IPG
Sub-Brand
Intertape
Tape Backing Construction
Paper
Maximum Tape Performance Temperature
200 Degrees F
Tape Adhesive Format
Single-Sided
Brand and Series
IPG PG505
Tape Type
General Purpose Tape
Product Form
Continuous Roll
Adhesion to Steel
33 oz/in
Specifications Met
ASTM
Tape Application
For general purpose masking.
Tape Resistance Properties
Humidity-Resistant
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Adhesion to Steel 33 oz/in, Tape Brand IPG, Clean Removal Time Not Rated, Common Industry Automotive, Aviation, Construction, Food and Beverage, General Maintenance and Repair, Indoor, Imperial Tape Length 59 15/16 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PG505, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Tape, Metric Tape Length 55 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.