Shop INTERTAPE
See all product information
Create Account
Masking Tape, 24mm W x 54.8" L, Beige, Natural Rubber/Resin Adhesive, 36 PK
Mfr # PG505
Zoro # G9887694
product price:Â
$
97.45
/pk 36, $2.71/ea
Key Features
Tape Color
Beige
Tape Length
54.8"
Tape Width
24mm
Material
Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG505
- Zoro #
- G9887694
- UPC #
- 087143000210
- Country of Origin
- United States
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 24mm
- Tape Core Diameter
- 4.99"
Details
- Item
- Masking Tape
- Tape Color
- Beige
- Material
- Crepe Paper
- Tape Adhesive
- Natural Rubber/Resin
- Tape Elongation
- 10
- Standards
- Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
- Tape Application
- For general purpose masking.
- Type
- Paper Masking Tape
- Tape Type
- Masking Tape
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
Description
Masking Tape, Standards ASTM D6123, Type I, CID A-A-883B, Type I, Masking Tape, Package Quantity 36