Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med. Grade Dc Pet Acrylic, White Liner,

  • Mfr # DCP051A

  • Zoro # G2829977


product price: $16.69
/ea
Sold in multiples of 24 for $400.56

Key Features

Tape Color
Clear
Tape Backing Material
0.5 mil (12.7ยต) PET
Tape Adhesive
Solvent Acrylic
Tape Length
55"
Application
Core starting, splicing paper and film, mounting and many other general purpose applications that requires the joining of two surfaces. Intended for permanent application. Product is not repulpable.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCP051A
Zoro #
G2829977
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
55"
Tape Width
1.89"

Details

Item
Double-Coated Tape
Tape Color
Clear
Tape Backing Material
0.5 mil (12.7ยต) PET
Tape Adhesive
Solvent Acrylic
Application
Core starting, splicing paper and film, mounting and many other general purpose applications that requires the joining of two surfaces. Intended for permanent application. Product is not repulpable.

Description

Med. Grade Dc Pet Acrylic,White Liner,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.