Zoro Homepage

Med. Grade Dc Pet Acrylic, White Liner,

  • Mfr # DCP056A

  • Zoro # G2821358


product price: $5.59
/ea
Sold in multiples of 48 for $268.32

Key Features

Tape Color
Clear
Tape Backing Material
PET film
Tape Adhesive
Solvent Acrylic
Tape Tensile Strength
13 lb/in
Tape Elongation
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP056A
Zoro #
G2821358
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
0.94"
Tape Length
50"

Details

Item
Double-Coated Tape
Tape Color
Clear
Tape Backing Material
PET film
Tape Adhesive
Solvent Acrylic
Tape Tensile Strength
13 lb/in
Tape Elongation
100
Application
Core starting, splicing paper and film, mounting and many other general purpose applications that requires the joining of two surfaces. Intended for permanent application. Product is not repulpable.

Description

Med. Grade Dc Pet Acrylic,White Liner,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.