Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med. Grade Dc Tissue Acrylic w/White Lin

  • Mfr # DCT080A

  • Zoro # G2823528


product price: $4.69
/ea
Sold in multiples of 64 for $300.16

Key Features

Tape Color
White
Tape Backing Material
Tissue
Tape Adhesive
Solvent Acrylic
Tape Tensile Strength
4 lb/in
Tape Length
50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT080A
Zoro #
G2823528
UPC #
-
Country of Origin
China

Dimensions

Tape Length
50"
Tape Width
0.71"
Tape Core Diameter
5.43"
Length
5.43

Details

Item
Double-Coated Tape
Tape Color
White
Tape Backing Material
Tissue
Tape Adhesive
Solvent Acrylic
Tape Tensile Strength
4 lb/in
Tape Elongation
4

Description

Med. Grade Dc Tissue Acrylic w/White Lin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.