Zoro Homepage

Med. Grade Duct Tape, 11 Mil, 48Mmx54.8M

  • Mfr # AC35

  • Zoro # G2825682


product price: $12.25
/ea
Sold in multiples of 648 for $7,938.00

Key Features

Tape Color Family
Silver
Material
PE Film
Tensile Strength
20 lb/in
Duct Tape Length
54.8"
Duct Tape Adhesive
Natural Rubber/Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC35
Zoro #
G2825682
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Thickness
11"
Duct Tape Length
54.8"
Duct Tape Width
1.89"
Thickness
11
Width
2

Details

Tape Color Family
Silver
Item
Cloth/Duct Tape
Material
PE Film
Tensile Strength
20 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Color
SILVER
Adhesive
Natural Rubber/Resin
Tape Elongation
18% at break
Standards
Tested in accordance with UL-723, HUD and BOCA codes.

Description

Med. Grade Duct Tape,11 Mil,48Mmx54.8M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.