Zoro Homepage

Med. Grade Duct Tape, 11 Mil, 48Mmx54.8M

  • Mfr # AC36

  • Zoro # G2832953


product price: $11.99
/ea
Sold in multiples of 24 for $287.76

Key Features

Tape Color Family
Silver
Material
PE Film
Tensile Strength
22 lb/in
Duct Tape Thickness
11"
Duct Tape Length
54.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC36
Zoro #
G2832953
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Thickness
11"
Duct Tape Length
54.8"
Duct Tape Width
1.89"
Thickness
11
Width
2

Details

Item
Cloth/Duct Tape
Tape Color Family
Silver
Material
PE Film
Tensile Strength
22 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Color
SILVER
Standards
Meets HUD, BOCA, and L.A. county codes. Tested in accordance with UL-723.
Tape Elongation
22
Adhesive
Natural Rubber/Resin

Description

Med. Grade Duct Tape,11 Mil,48Mmx54.8M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.