Zoro Homepage

Mil Differential Dc Pet Acrylic Perm/Cle

  • Mfr # Y291M

  • Zoro # G3309804


product price: $7.15
/ea
Sold in multiples of 96 for $686.40

Key Features

Tape Color
Clear
Tape Backing Material
1.0 mil (25ยต) PET film
Tape Adhesive
Solvent Acrylic
Height
6.5
Overall Length
60.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y291M
Zoro #
G3309804
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.5
Overall Length
60.0
Overall Height
6.5
Length
6.5
Tape Core Diameter
6.5"
Tape Length
60"
Tape Width
0.5"

Details

Item
Double-Coated Tape
Tape Color
Clear
Tape Backing Material
1.0 mil (25ยต) PET film
Tape Adhesive
Solvent Acrylic
Application
Mounting posters, signs, banners or other items which use light duty bonding but need to be removed without residue. Temporary bonding of protective foam or film.

Description

Mil Differential Dc Pet Acrylic Perm/Cle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.