Packing Tape, 48 mm W x 54.8 m L, Brown, 24 PK
- Mfr # 761-71676R
- Zoro # G222452585
product price:Â
$
405.99
/pk of 24, $16.92/ea
Sold in multiples of 24Â pks for
$9,743.76
Free Shipping & Returns
Key Features
Tape Color
Brown
Length
54.8 m
Tape Backing Material
Kraft Paper
Material
Paper
Width
48 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 761-71676R
- Zoro #
- G222452585
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 54.8 m
- Width
- 48 mm
Details
- Tape Color
- Brown
- Item
- Packing Tape
- Tape Backing Material
- Kraft Paper
- Material
- Paper
Description
Kraft Flatback Tape, 48 mm x 54.8 m, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.