Shop INTERTAPE

Packing Tape, 7.3 mil Thick, 2-13/16 in W x 179-13/16 ft L, 3 in Core Dia., Kraft, 16 PK

  • Mfr # 84460G

  • Zoro # G4446592


product price: 
$
242.99
/pk 16, $15.19/ea
Free Shipping & Returns

Key Features

Tape Color
Kraft
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
7.3 mil
Tape Elongation
7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
84460G
Zoro #
G4446592
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7.3 mil
Tape Core Diameter
3 in
Diameter
5 in
Imperial Tape Width
2 13/16 in
Metric Tape Length
54.8 m
Tape Roll Diameter
5.39 in
Metric Tape Width
72 mm
Imperial Tape Length
179 13/16 ft
Length
179-13/16 ft
Width
2-13/16 in

Details

Item
Packing Tape
Tape Color
Kraft
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber/Resin
Tape Elongation
7
Tape Backing Material
Kraft Paper
Tape Tensile Strength
42 lb/in
Min. Tape Performance Temp.
40 Degrees F
Tape Adhesive Strength
55 oz/in
Max. Tape Performance Temp.
175 Degrees F
Clean Removal Time
Not Rated
Standards
C.I.D. A-A-1683B, C.I.D. A-A-883, PPP-T-42C, Type II
Type
Paper Flatback Tape
Series
539
Duct Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Number of Adhesive Sides
1
Green Environmental Attribute
Plastic-Free Packaging Product
Tape Application
Hand
Message
No Message
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Synthetic Rubber Resin, Tape Application Hand, Tape Tensile Strength 42 lb/in, Tape Thickness 7.3 mil, Imperial Tape Length 179 13/16 ft, Imperial Tape Width 2 13/16 in, Metric Tape Length 54.8 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 175 Degrees F, Packaging Tape, Message Not Applicable, Series 539, C.I.D. A-A-1683B, C.I.D. A-A-883, PPP-T-42C, Type II, Tape Adhesive Strength 55 oz/in, Tape Backing Material Kraft Paper

Ratings & reviews