Zoro Homepage
This item is Discontinued.
Intertape PAINTR TAPE1.88""X60YD6PK PG505.123R

PAINTR TAPE1.88""X60YD6PK (Discontinued)

  • Mfr # PG505.123R
  • Zoro # G505993651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG505.123R
Zoro #
G505993651
UPC #
-
Country of Origin
United States

Dimensions

Length
54.8 m
Width
48 mm
Thickness
5.8 mil

Details

Color
Natural
Material
Natural Rubber/Resin Adhesive
Net Weight
0.6875 lbs

Description

IPG 1.88 in. W X 60 yd L Beige Painter's Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.