Shop INTERTAPE

Paper Tape, 6 mil Thick, 48 mm W x 54.8 m L, 3 in Core Dia., Tan, 24 PK

  • Mfr # PM2...77

  • Zoro # G0631438


product price: 
$
291.99
/pk 24, $12.17/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Material
Kraft Flatback
Tape Adhesive
Natural Rubber/Resin
Tape Thickness
6 mil
Tape Elongation
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PM2...77
Zoro #
G0631438
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6 mil
Tape Core Diameter
3 in
Length
54.8 m
Width
48 mm

Details

Item
Paper Tape
Tape Color
Tan
Material
Kraft Flatback
Tape Adhesive
Natural Rubber/Resin
Tape Elongation
3
Series
PM2
Clean Removal Time
Not Rated
Tape Adhesive Strength
57 oz/in
Max. Tape Performance Temp.
225 Degrees F
Tape Shape
Continuous Roll
Tape Backing Material
Kraft Paper
Min. Tape Performance Temp.
40 Degrees F
Standards
ASTM D6123, Type II PPP-T-42C, Type II C.I.D. A-A-883B Type II Boeing BAC 5317
Duct Tape Adhesive
Rubber
Tape Tensile Strength
48 lb/in
Type
Paper Flatback Tape
Number of Adhesive Sides
1
Green Environmental Attribute
Plastic-Free Packaging Product
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Message
No Message
Tape Paper Weight
Not Rated

Description

Tan, Tape Adhesive Rubber, Tape Tensile Strength 48 lb/in, Tape Thickness 6 mil, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 225 Degrees F, Pressure Sensitive Paper Tape, Series PM2, ASTM D6123, Type II PPP-T-42C, Type II C.I.D. A-A-883B Type II Boeing BAC 5317, Tape Adhesive Strength 57 oz/in, Tape Backing Material Kraft Paper, Tape Core Diameter 3 in, Package Quantity 24

Ratings & reviews