Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pe Foam Acrylic Adhesive, White Liner, 1

  • Mfr # N2215

  • Zoro # G7622064


product price: $17.29
/ea
Sold in multiples of 24 for $414.96

Key Features

Tape Color
White
Tape Backing Material
Closed cell / Cross-linked PE foam
Tape Adhesive
Solvent Acrylic
Application
Mounting and joining nameplates, signs, plaques, point-of-purchase, plastic hooks, etc. Long term mounting of mirror trims. General-purpose indoor/outdoor mounting and joining. For bonding and repair of metal or plastic articles (e.g. houseware, bathroom accessories, etc.).
Tape Length
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2215
Zoro #
G7622064
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
1.42"
Tape Length
33"
Length
10.75
Tape Core Diameter
10.75"

Details

Item
Double-Coated Tape
Tape Color
White
Tape Backing Material
Closed cell / Cross-linked PE foam
Tape Adhesive
Solvent Acrylic
Application
Mounting and joining nameplates, signs, plaques, point-of-purchase, plastic hooks, etc. Long term mounting of mirror trims. General-purpose indoor/outdoor mounting and joining. For bonding and repair of metal or plastic articles (e.g. houseware, bathroom accessories, etc.).

Description

Pe Foam Acrylic Adhesive,White Liner,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.