Pf14 Blu 1X60Yd Ipg, Pk36, 1" W x 60" L, Blue, Synthetic Rubber Adhesive, 36 PK
Mfr # PF14
Zoro # G8634164
product price:Â $361.99
/pk 36, $10.06/ea
Sold in multiples of 2 for $723.98
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Length
60"
Tape Width
1"
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF14
Zoro #
G8634164
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
1"
Details
Item
Pf14 Blu 1X60Yd Ipg,Pk36
Tape Color
Blue
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Tape Elongation
3
Standards
A-A-883, Type II, ASTM D6123 / D6123M, Type II, General Motors 9985278
Tape Application
Designed for light-weight packaging, bag locking, decorative edging, marking and color coding.
Type
Paper Flatback Tape
Description
Pf14 Blu 1X60Yd Ipg,Pk36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.