Pf14 Blu .5X60Yd Ipg, Pk72, 0.5" W x 60" L, Blue, Synthetic Rubber Adhesive, 72 PK
Mfr # PF14
Zoro # G8633333
product price:Â $363.99
/pk 72, $5.06/ea
Sold in multiples of 2 for $727.98
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Length
60"
Tape Width
0.5"
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PF14
Zoro #
G8633333
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
0.5"
Details
Item
Pf14 Blu .5X60Yd Ipg,Pk72
Tape Color
Blue
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Tape Elongation
3
Tape Application
Designed for light-weight packaging, bag locking, decorative edging, marking and color coding.
Standards
ASTM D6123, D6123M, Type II
Type
Paper Flatback Tape
Description
Pf14 Blu .5X60Yd Ipg,Pk72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.