Pf14 Grn 1X60Yd Ipg, Pk36, 1" W x 60" L, Green, Synthetic Rubber Adhesive, 36 PK
Mfr # PF14
Zoro # G8632572
product price:Â $362.99
/pk 36, $10.08/ea
Sold in multiples of 2 for $725.98
Free Shipping & Returns
Key Features
Tape Color
Green
Tape Length
60"
Tape Width
1"
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PF14
Zoro #
G8632572
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
1"
Details
Item
Pf14 Grn 1X60Yd Ipg,Pk36
Tape Color
Green
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Tape Elongation
3
Standards
A-A-883, Type II. ASTM D6123, D6123M, / Type II. General Motors 9885278
Tape Application
Designed for light-weight packaging, bag locking, decorative edging, marking and color coding.
Type
Paper Flatback Tape
Description
Pf14 Grn 1X60Yd Ipg,Pk36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.