Pf14 Org .75X60Yd Ipg, Pk48, 0.75" W x 60" L, Orange, Synthetic Rubber Adhesive, 48 PK
Mfr # PF14
Zoro # G8633254
product price:Â $361.99
/pk 48, $7.54/ea
Sold in multiples of 2 for $723.98
Free Shipping & Returns
Key Features
Tape Color
Orange
Tape Length
60"
Tape Width
0.75"
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PF14
Zoro #
G8633254
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
0.75"
Details
Item
Pf14 Org .75X60Yd Ipg,Pk48
Tape Color
Orange
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Tape Elongation
3
Tape Application
Designed for light-weight packaging, bag locking, decorative edging, marking and color coding.
Standards
A-A-883, Type II. ASTM D6123, D6123M, / Type II. General Motors 9885278
Type
Paper Flatback Tape
Description
Pf14 Org .75X60Yd Ipg,Pk48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.