Pf14 Red 1X60Yd Ipg, Pk36, 1" W x 60" L, Red, Synthetic Rubber Adhesive, 36 PK
Mfr # PF14
Zoro # G8634505
product price:Â $362.99
/pk 36, $10.08/ea
Sold in multiples of 2 for $725.98
Free Shipping & Returns
Key Features
Tape Color
Red
Tape Length
60"
Tape Width
1"
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF14
Zoro #
G8634505
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
1"
Diameter
5.23
Tape Core Diameter
5.23"
Details
Item
Pf14 Red 1X60Yd Ipg,Pk36
Tape Color
Red
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Tape Elongation
3
Type
Paper Flatback Tape
Standards
A-A-883, Type II, ASTM D6123, D6123M, Type II, General Motors 9885278
Tape Application
Designed for light-weight packaging, bag locking, decorative edging, marking and color coding.
Description
Pf14 Red 1X60Yd Ipg,Pk36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.