Pf14 Wht 2X60Yd Ipg, Pk24, 2" W x 60" L, White, Synthetic Rubber Adhesive, 24 PK
Mfr # PF14
Zoro # G8634191
product price:Â $484.99
/pk 24, $20.21/ea
Sold in multiples of 10 for $4,849.90
Free Shipping & Returns
Key Features
Tape Color
White
Tape Length
60"
Tape Width
2"
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF14
Zoro #
G8634191
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
2"
Details
Item
Pf14 Wht 2X60Yd Ipg,Pk24
Tape Color
White
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Tape Elongation
3
Standards
A-A-883, Type II. ASTM D6123, D6123M, / Type II. General Motors 9885278
Tape Application
Designed for light-weight packaging, bag locking, decorative edging, marking and color coding.
Type
Paper Flatback Tape
Description
Pf14 Wht 2X60Yd Ipg,Pk24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.