Shop INTERTAPE
See all product information
Create Account
Pf3 Lgn 18Mmx54.8M Ipg, Pk48, 0.71" W x 54.8" L, Lt Green, Synthetic Rubber/Resin Adhesive, 48 PK
- Mfr # PF3
- Zoro # G8633202
product price:Â
$
198.99
/pk of 48, $4.15/ea
Sold in multiples of 2Â pks for
$397.98
Free Shipping & Returns
Key Features
Tape Color
Lt Green
Tape Length
54.8"
Tape Width
0.71"
Material
Medium Crepe
Tape Adhesive
Synthetic Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF3
- Zoro #
- G8633202
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 0.71"
Details
- Item
- Pf3 Lgn 18Mmx54.8M Ipg,Pk48
- Tape Color
- Lt Green
- Material
- Medium Crepe
- Tape Adhesive
- Synthetic Rubber/Resin
- Tape Elongation
- 0.07
- Type
- Paper Masking Tape
Description
Pf3 Lgn 18Mmx54.8M Ipg,Pk48, Package Quantity 48
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.