Pf3 Red 72Mmx54.8M Ipg, Pk16, 2.83 W x 54.8 L, RED, 16 PK

  • Mfr # PF3

  • Zoro # G8634219


product price:  $260.99
/pk 16, $16.31/ea
Sold in multiples of 2 for $521.98
Free Shipping & Returns

Key Features

Tape Color
RED
Tape Length
54.8
Tape Width
2.83
Material
Medium Crepe
Tape Elongation
0.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF3
Zoro #
G8634219
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8
Tape Width
2.83

Details

Item
Pf3 Red 72Mmx54.8M Ipg,Pk16
Tape Color
RED
Material
Medium Crepe
Tape Elongation
0.07
Tape Application
Designed for light-weight packaging, bag locking, decorative edging, marking and color coding. Can be used for temporary harness wrapping.

Description

Pf3 Red 72Mmx54.8M Ipg,Pk16, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.