Pg20 Slv .5X60Yd Ipg, Pk72, 0.5" W x 60" L, Silver, Natural Rubber/Resin Adhesive, 72 PK
Mfr # PG20
Zoro # G8634340
product price:Â $595.99
/pk 72, $8.28/ea
Sold in multiples of 5 for $2,979.95
Free Shipping & Returns
Key Features
Tape Color
Silver
Tape Length
60"
Tape Width
0.5"
Material
Aluminized Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG20
Zoro #
G8634340
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
0.5"
Details
Item
Pg20 Slv .5X60Yd Ipg,Pk72
Tape Color
Silver
Material
Aluminized Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Tape Elongation
0.08
Tape Application
Windshield repair/replacement for automotive, truck, bus and marine.
Type
Paper Masking Tape
Description
Pg20 Slv .5X60Yd Ipg,Pk72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.