Pg20 Slv .75X60Yd Ipg, Pk48, 0.75" W x 60" L, Silver, Natural Rubber/Resin Adhesive, 48 PK

  • Mfr # PG20

  • Zoro # G8634112


product price:  $512.99
/pk 48, $10.69/ea
Sold in multiples of 7 for $3,590.93
Free Shipping & Returns

Key Features

Tape Color
Silver
Tape Length
60"
Tape Width
0.75"
Material
Aluminized Crepe Paper
Tape Adhesive
Natural Rubber/Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG20
Zoro #
G8634112
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
60"
Tape Width
0.75"

Details

Item
Pg20 Slv .75X60Yd Ipg,Pk48
Tape Color
Silver
Material
Aluminized Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Tape Elongation
0.08
Type
Paper Masking Tape
Tape Application
Windshield repair/replacement for automotive, truck, bus and marine.

Description

Pg20 Slv .75X60Yd Ipg,Pk48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.