Pg21A Nat .5X60Yd Prf, Pk72, 0.5" W x 60" L, Natural, Natural Rubber Adhesive, 72 PK
Mfr # PG21A
Zoro # G8633175
product price:Â $307.99
/pk 72, $4.28/ea
Sold in multiples of 5 for $1,539.95
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
60"
Tape Width
0.5"
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PG21A
Zoro #
G8633175
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
0.5"
Details
Item
Pg21A Nat .5X60Yd Prf,Pk72
Tape Color
Natural
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber
Tape Elongation
10
Type
Paper Masking Tape
Standards
SAE-AMS-T-21595
Tape Application
Automotive, truck, bus and marine paint masking. Recommend hot to warm removal, although can be removed cold.
Description
Pg21A Nat .5X60Yd Prf,Pk72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.