Pg21A Nat 72Mmx54.8M Prf, Pk16, 2.83" W x 54.8" L, Natural, Natural Rubber Adhesive, 16 PK
- Mfr # PG21A.89
- Zoro # G1566181
product price:Â
$
362.99
/pk of 16, $22.69/ea
Sold in multiples of 10Â pks for
$3,629.90
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
2.83"
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG21A.89
- Zoro #
- G1566181
- UPC #
- -
- Country of Origin
- United States
- Item
- Pg21A Nat 72Mmx54.8M Prf,Pk16
- Tape Color
- Natural
- Material
- Fine Crepe Paper
- Tape Adhesive
- Natural Rubber
- Tape Elongation
- 10
- Type
- Paper Masking Tape
- Number of Adhesive Sides
- 1
- Tape Application
- Automotive, truck, bus and marine paint masking. Recommend hot to warm removal, although can be removed cold.
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Adhesive Format
- Single-Sided
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 2.83"
- Tape Thickness
- 7.2 mil
Description
Tape Adhesive Format Single-Sided, Pg21A Nat 72Mmx54.8M Prf,Pk16, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.