Pg28A Nat 48Mmx55M Prf, Pk24, 1.89" W x 55" L, Natural, Natural Rubber/Resin Adhesive, 24 PK
- Mfr # PG28A
- Zoro # G8634611
product price:Â
$
360.99
/pk of 24, $15.04/ea
Sold in multiples of 10Â pks for
$3,609.90
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
55"
Tape Width
1.89"
Material
Fine structured crepe paper
Tape Adhesive
Natural Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG28A
- Zoro #
- G8634611
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 55"
- Tape Width
- 1.89"
Details
- Item
- Pg28A Nat 48Mmx55M Prf,Pk24
- Tape Color
- Natural
- Material
- Fine structured crepe paper
- Tape Adhesive
- Natural Rubber/Resin
- Tape Elongation
- 10
- Tape Application
- Automotive, truck, bus, and marine masking. Recommended hot to warm removal, but can be removed cold.
- Standards
- ASTMD6123/6123M Type I
- Type
- Paper Masking Tape
Description
Pg28A Nat 48Mmx55M Prf,Pk24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.