Zoro Homepage

Pg29 Nat 48Mmx54.8M Ipg, Pk24

  • Mfr # PG29..24R

  • Zoro # G1568318


product price: $260.99
/pk 24, $10.87/ea
Free Shipping & Returns

Key Features

Number of Adhesive Sides
1
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Tape Elongation
10%
Tape Length
54.8 M
Tape Width
48 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG29..24R
Zoro #
G1568318
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8 M
Tape Width
48 MM
Tape Thickness
6.8 mil

Details

Item
Pg29 Nat 48Mmx54.8M Ipg,Pk24
Number of Adhesive Sides
1
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Tape Elongation
10%
Tape Adhesive
Synthetic Rubber/resin
Material
Fine Crepe Paper
Tape Color
Natural

Description

Tape Adhesive Format Single-Sided, Pg29 Nat 48Mmx54.8M Ipg,Pk24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.