Pg48 Nat 24Mmx54.8M Prf, Pk36, 0.94" W x 54.8" L, Natural, Natural Rubber Adhesive, 36 PK
Mfr # PG48..4
Zoro # G1569009
product price:Â $266.99
/pk 36, $7.42/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
0.94"
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PG48..4
Zoro #
G1569009
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
0.94"
Details
Item
Pg48 Nat 24Mmx54.8M Prf,Pk36
Tape Color
Natural
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber
Tape Elongation
10
Type
Paper Masking Tape
Number of Adhesive Sides
1
Tape Application
Automotive, truck, bus and marine paint masking. Recommended hot to warm removal, but can be removed cold.
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Tape Adhesive Format Single-Sided, Pg48 Nat 24Mmx54.8M Prf,Pk36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.