Pg48 Nat 36Mmx54.8M Prf, Pk24, 1.42" W x 54.8" L, Natural, Natural Rubber Adhesive, 24 PK
Mfr # PG48
Zoro # G9887116
product price:Â $262.99
/pk 24, $10.96/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
1.42"
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PG48
Zoro #
G9887116
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
1.42"
Details
Item
Pg48 Nat 36Mmx54.8M Prf,Pk24
Tape Color
Natural
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber
Tape Elongation
10
Tape Application
Automotive, truck, bus and marine paint masking. Recommended hot to warm removal, but can be removed cold.
Type
Paper Masking Tape
Description
Pg48 Nat 36Mmx54.8M Prf,Pk24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.