Pg48 Nat .75X60Yd Per, Pk48, 0.75" W x 60" L, Natural, Natural Rubber Adhesive, 48 PK
Mfr # PG48
Zoro # G8633123
product price:Â $266.99
/pk 48, $5.56/ea
Sold in multiples of 7 for $1,868.93
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
60"
Tape Width
0.75"
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG48
Zoro #
G8633123
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
0.75"
Details
Item
Pg48 Nat .75X60Yd Per,Pk48
Tape Color
Natural
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber
Tape Elongation
10
Type
Paper Masking Tape
Tape Application
Automotive, truck, bus and marine paint masking. Recommended hot to warm removal, but can be removed cold.
Description
Pg48 Nat .75X60Yd Per,Pk48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.