Pg5 Nat 72Mmx54.8M Ipg, Pk16, 2.83" W x 54.8" L, Natural, Natural Rubber/Resin Adhesive, 16 PK
- Mfr # PG5...131
- Zoro # G1568290
product price:Â
$
277.99
/pk of 16, $17.37/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
2.83"
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG5...131
- Zoro #
- G1568290
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 2.83"
- Tape Thickness
- 6.3 mil
Details
- Item
- Pg5 Nat 72Mmx54.8M Ipg,Pk16
- Tape Color
- Natural
- Material
- Fine Crepe Paper
- Tape Adhesive
- Natural Rubber/Resin
- Tape Elongation
- 10
- Type
- Paper Masking Tape
- Standards
- C.I.D. A-A-883B Type I; ASTMD6123/6123M Type I; Boeing BAC5317
- Number of Adhesive Sides
- 1
- Tape Application
- Interior paint masking, spray painting (air-dry) autos, boats, etc., boat manufacturing (fiberglass), silk screening, mail rooms, marble manufacturing (man-made), golf club shaft (build-up), carpet pad / pad splicing, freezer tape, and light bundling, packaging, splicing and tabbing.
- Tape Adhesive Format
- Single-Sided
- Tape Type
- Pg5 Nat 72Mmx54.8M Ipg,Pk16
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
Description
Pg5 Nat 72Mmx54.8M Ipg,Pk16, Tape Adhesive Format Single-Sided, Pg5 Nat 72Mmx54.8M Ipg,Pk16, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.