Shop INTERTAPE
See all product information
Create Account
Pg57R Nat 1X60Yd Prf, Pk36, 1" W x 60" L, Natural, Natural Rubber/Resin Adhesive, 36 PK
- Mfr # PG57R.4
- Zoro # G3210746
product price:Â
$
377.99
/pk of 36, $10.50/ea
Sold in multiples of 10Â pks for
$3,779.90
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
60"
Tape Width
1"
Material
Smooth Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG57R.4
- Zoro #
- G3210746
- UPC #
- -
- Country of Origin
- United States
- Item
- Pg57R Nat 1X60Yd Prf,Pk36
- Tape Color
- Natural
- Material
- Smooth Crepe Paper
- Tape Adhesive
- Natural Rubber/Resin
- Tape Elongation
- 12
- Type
- Paper Masking Tape
- Standards
- SAE-AMS-T-21595 / BAC 5034-4
- Number of Adhesive Sides
- 1
- Tape Application
- Paint masking, either OEM or repair. Allows clean removal from aluminum, primed aluminum and painted aluminum surfaces even when cycled three or more times.
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Adhesive Format
- Single-Sided
Dimensions
- Tape Length
- 60"
- Tape Width
- 1"
Description
Tape Adhesive Format Single-Sided, Pg57R Nat 1X60Yd Prf,Pk36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.