Pg57R Nat 2X60Yd Prf, Pk24, 2" W x 60" L, Natural, Natural Rubber/Resin Adhesive, 24 PK
Mfr # PG57R.6
Zoro # G3210761
product price:Â $459.99
/pk 24, $19.17/ea
Sold in multiples of 10 for $4,599.90
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
60"
Tape Width
2"
Material
Smooth Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PG57R.6
Zoro #
G3210761
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
2"
Details
Item
Pg57R Nat 2X60Yd Prf,Pk24
Tape Color
Natural
Material
Smooth Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Tape Elongation
12
Standards
SAE-AMS-T-21595, BAC 5034-4
Type
Paper Masking Tape
Number of Adhesive Sides
1
Tape Application
Paint masking, either OEM or repair. Allows clean removal from aluminum, primed aluminum and painted aluminum surfaces even when cycled three or more times.
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Tape Adhesive Format Single-Sided, Pg57R Nat 2X60Yd Prf,Pk24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.