Pg57R Nat .5X60Yd Prf, Pk72, 0.5" W x 60" L, Natural, Natural Rubber/Resin Adhesive, 72 PK
Mfr # PG57R
Zoro # G8634252
product price:Â $417.99
/pk 72, $5.81/ea
Sold in multiples of 2 for $835.98
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
60"
Tape Width
0.5"
Material
Smooth Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PG57R
Zoro #
G8634252
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
0.5"
Details
Item
Pg57R Nat .5X60Yd Prf,Pk72
Tape Color
Natural
Material
Smooth Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Tape Elongation
12
Standards
SAE-AMS-T-21595, BAC 5034-4
Type
Paper Masking Tape
Tape Application
Paint masking, either OEM or repair. Allows clean removal from aluminum, primed aluminum and painted aluminum surfaces even when cycled three or more times.
Description
Pg57R Nat .5X60Yd Prf,Pk72, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.