Zoro Homepage

Polyethylene Film Tape, 24Mmx55M

  • Mfr # PE7

  • Zoro # G2821026


product price: $3.49
/ea
Sold in multiples of 2304 for $8,040.96

Key Features

Tape Backing Material
Polyethylene (PE) Film
Tape Length
55"
Tape Adhesive
Synthetic Rubber
Tape Thickness
7.5"
Tape Tensile Strength
23 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE7
Zoro #
G2821026
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
0.94"
Tape Length
55"
Tape Thickness
7.5"
Tape Core Diameter
5.53"
Height
5.53"
Width
1

Details

Item
Pe Tape
Tape Backing Material
Polyethylene (PE) Film
Tape Adhesive
Synthetic Rubber
Tape Tensile Strength
23 lb/in
Tape Color
Yellow
Material
Polyethylene (PE) Film
Tape Elongation
75
Application
For patching, sealing, bundling & wrapping. For splicing and surface protection.

Description

Polyethylene Film Tape,24Mmx55M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.