Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Film Tape, 48Mmx55M

  • Mfr # PE7

  • Zoro # G2831228


product price: $6.99
/ea
Sold in multiples of 24 for $167.76

Key Features

Tape Backing Material
Polyethylene (PE) Film
Tape Width
1.89"
Tape Length
55"
Tape Adhesive
Synthetic Rubber
Tape Thickness
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE7
Zoro #
G2831228
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1.89"
Tape Length
55"
Tape Thickness
7.5"
Tape Core Diameter
5.5"
Width
2
Height
5.5"

Details

Item
Pe Tape
Tape Backing Material
Polyethylene (PE) Film
Tape Adhesive
Synthetic Rubber
Tape Tensile Strength
23 lb/in
Tape Color
Clear
Material
Polyethylene (PE) Film
Tape Elongation
75
Application
For patching, sealing, bundling & wrapping. For splicing and surface protection.

Description

Polyethylene Film Tape,48Mmx55M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.