Shop INTERTAPE
See all product information
Create Account
Polymer 5518USW 1.89 In. x 55 Yd White Sheathing Tape
- Mfr # 4667994
- Zoro # G804042807
product price:Â
$
27.65
/ea
Key Features
Tape Tensile Strength
30 lbs
Tape Thickness
3 mil
Imperial Tape Length
55 yd
Imperial Tape Width
1.89 in
Tape Adhesive Strength
40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4667994
- Zoro #
- G804042807
- UPC #
- -
- Country of Origin
- China
- Tape Tensile Strength
- 30 lbs
- Tape Adhesive Strength
- 40 oz
- Tape Color
- White
- Tape Elongation
- 1.2
- Performance Temp.
- 40 DegreeF to 212 DegreeF
- Item
- Sheathing Tape
- Tape Backing Material
- Polypropylene
- Tape Adhesive Material
- Acrylic
Dimensions
- Tape Thickness
- 3 mil
- Imperial Tape Length
- 55 yd
- Imperial Tape Width
- 1.89 in
Description
Aggressive solvent based acrylic on a polypropylene film. Provides superior sealing and protective benefits. Designed for permanent seaming and sealing of joints in foam insulation, house wrap and other sheathing materials. Secures lap edges on house wraps and other vapor barriers, repairs rips and tears in roll and batt insulation, construction films and membranes.
Features- Eliminates drafts around window and door openings.
- Bonds at sub-zero or at elevated temperatures.
- Aggressive solvent based acrylic on a polypropylene film.
- Provides superior sealing and protective benefits.
- Weather and uv resistant.
- Ccmc certified red.
- Dimension - 1.89 in. x 55 yd.
- Item weight - .75 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.