Shop INTERTAPE
See all product information
Create Account
Polymer 6734701 2 In. x 10 Yd. Aluminum Foil Tape
- Mfr # 6734701
- Zoro # G203710994
product price:Â
$
31.59
/ea
Key Features
Imperial Tape Length
10 yd
Liner Material
Release Liner
Minimum Tape Performance Temperature
0 Degrees F
Imperial Tape Width
2 in
Standards
UL 723
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6734701
- Zoro #
- G203710994
- UPC #
- -
- Country of Origin
- China
- Liner Material
- Release Liner
- Minimum Tape Performance Temperature
- 0 Degrees F
- Standards
- UL 723
- Tape Color
- Silver
- Tape Backing Material
- Aluminum Foil
- Series
- 9200 Series
- Maximum Tape Performance Temperature
- 225 Degrees F
- Tape Adhesive Material
- Sensitive Adhesive / Rubber-Based Adhesive
- Item
- Foil Tape
Dimensions
- Imperial Tape Length
- 10 yd
- Imperial Tape Width
- 2 in
- Tape Thickness
- 3 mil
Description
Features
- Aluminum foil backing coated with a strong, durable adhesive.
- For sealing heating and cooling air ducts, especially the new duct board systems.
- Flame retardant tape helps prevent loss as well as blocks odors and moisture.
- For metal repair jobs or decorating jobs around the home.
- Silicone coated release liner for wrinkle free unwind and easy application.
- Item weight - .31 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.