Shop INTERTAPE

Polymer 9716 Strapping Tape - 1 in. x 60 yards

  • Mfr # 9716

  • Zoro # G904016043


product price:  $16.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9716
Zoro #
G904016043
UPC #
77922913701
Country of Origin
China

Description

Strapping Tape - 1 in. x 60 yards

Fiberglass strapping tape has excellent moisture and scuff resistance. Aggressive adhesive provides very strong bond to almost any surface. Great for pack sealing and bundling.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Strapping Tape - 1 in. x 60 yards
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.