Shop TAPE LOGIC
See all product information
Create Account
1400 Strapping Tape, 3/8" x 60 yds., Clear, PK12
Mfr # T912140012PK
Zoro # G4978508
product price:Â
$
88.49
/pk of 12, $7.37/ea
Key Features
Tape Color Family
Clear
Material
Steel and Poly
Tensile Strength
180 lb.
Duct Tape Length
60 yd.
Duct Tape Width
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T912140012PK
- Zoro #
- G4978508
- UPC #
- 848109022321
- Country of Origin
- China
Dimensions
- Duct Tape Length
- 60 yd.
- Duct Tape Width
- 3/8"
Details
- Item
- Strapping Tape,3"/8"x60yd.,PK12
- Tape Color Family
- Clear
- Material
- Steel and Poly
- Tensile Strength
- 180 lb.
- Color
- Clear
- Duct Tape Grade
- General Purpose
Description
Strapping Tape,3 In./8 In.x60yd.,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.