Polymer Group 461081 Tape Dispenser For 2 In. Wide

  • Mfr # 461081

  • Zoro # G303920118


product price:  $33.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
461081
Zoro #
G303920118
UPC #
77922859252
Country of Origin
China

Description

  • Tension Adjustment
  • Hand-Held
  • For 2" Wide Tape with Standard 3" Core
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.