Polymer Group 761-600DNE1000 3 in. x 1000 ft. Ur600Dne Danger Do Not Enter Barrigade Tape
- Mfr # 761-600DNE1000
- Zoro # G604008713
product price:Â
$
68.39
/ea
Key Features
Length
1000 ft
Legend
DANGER DO NOT ENTER
Thickness
2 mil
Material
Polyethylene Film
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 761-600DNE1000
- Zoro #
- G604008713
- UPC #
- -
- Country of Origin
- United States
- Legend
- DANGER DO NOT ENTER
- Material
- Polyethylene Film
- Item
- Weather Resistant Barricade Tape
- Color
- Red
Dimensions
- Length
- 1000 ft
- Thickness
- 2 mil
- Width
- 3 in
Description
Features
- Barricade ribbon
- Text - Do Not Enter
- Size - 3 in. x 1000 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.