Polymer Group K73214 36 in. x 300 ft. Reinforced Construction Paper
- Mfr # 87143001385
- Zoro # G604006917
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Material
Kraft Paper
Color
Brown
Sheet Size
36 in x 300 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87143001385
- Zoro #
- G604006917
- UPC #
- 87143001385
- Country of Origin
- China
- Material
- Kraft Paper
- Color
- Brown
- Item
- Reinforced Construction Paper
Dimensions
- Sheet Size
- 36 in x 300 ft
Description
Features
- Designed to be used as protection for finished floors, countertops, stairs and other surfaces during new construction and remodeling.
- Made of laminated heavy-duty kraft paper reinforced with filament strands. Outstanding tear, slip and skid resistance.
- Non-bleeding, non-staining, vapor permeable but moisture-resistant.
- Size - 36 in. X 300 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.