Shop INTERTAPE
See all product information
Create Account
Polymer PMD36 Promask Blue Mask Tape 1.41 in. x 60 Yard
- Mfr # 4110771
- Zoro # G504010038
product price:Â
$
36.65
/ea
Key Features
Tape Tensile Strength
22 lbs
Tape Length
60 yd
Tape Thickness
5.8 mil
Clean Removal Time
14 days
Tape Color
Dark Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4110771
- Zoro #
- G504010038
- UPC #
- -
- Country of Origin
- China
- Tape Tensile Strength
- 22 lbs
- Item
- Painter's Tape
- Clean Removal Time
- 14 days
- Tape Color
- Dark Blue
- Tape Adhesive Strength
- 18 oz
- Tape Adhesive
- Synthetic Rubber Adhesive
- Tape Backing Material
- Crepe Paper
Dimensions
- Tape Length
- 60 yd
- Tape Thickness
- 5.8 mil
- Tape Width
- 1.41 in
Description
Use it on walls, trim, metal, glass and more. Acrylic adhesive. Crepe backing.
Features- Painters
- Size - 1.41 in. x 60 yard
- Item weight - 1.59 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.