Polymer Two Sided Carpet Tape 2 In. x 10 Yards
- Mfr # IN386321
- Zoro # G709923676
product price:Â
$
16.79
/ea
Key Features
Imperial Tape Width
2 in
Tape Adhesive
Natural Rubber/Resin
Series
597 Series
Tape Backing Material
Vinyl Film
Tape Adhesive Format
Double-Sided / Double-Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN386321
- Zoro #
- G709923676
- UPC #
- 758218435267
- Country of Origin
- China
- Tape Adhesive
- Natural Rubber/Resin
- Item
- Carpet Tape
- Series
- 597 Series
- Tape Backing Material
- Vinyl Film
- Tape Adhesive Format
- Double-Sided / Double-Coated
- Tape Tensile Strength
- 15 lbs
- Tape Color
- Beige
- Tape Elongation
- 0.3
- Tape Adhesive Strength
- 55 oz
- Tape Shape
- Continuous Roll
Dimensions
- Imperial Tape Width
- 2 in
- Tape Thickness
- 5.9 mil (w/o liner), 9.5 mil (with liner)
- Imperial Tape Length
- 10 yd
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.