Prem Packaging Tape, 3mil 48mmx55m, PK16, 1.89" W x 55" L, 3" Thick, Clear

  • Mfr # 1100

  • Zoro # G7605766


product price: $63.99
/pk 16, $4.00/ea

Key Features

Tape Color
Clear
Tape Length
55"
Tape Width
1.89"
Shape
Continuous Roll
Material
2.0 mils 0.05 )
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100
Zoro #
G7605766
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
55"
Tape Width
1.89"
Thickness
3
Tape Thickness
3"
Width
2
Length
4.34
Tape Core Diameter
4.34"
Diameter
4.34
Height
4.34"

Details

Item
Prem Packaging Tape,3mil 48mmx55m,PK16
Tape Color
Clear
Shape
Continuous Roll
Material
2.0 mils 0.05 )
Tensile Strength
32
Tape Adhesive
Synthetic Rubber/Resin
Tape Elongation
1.5
Tape Application
Best choice for sealing high percentage recycled corrugate boxes, and other demanding box sealing applications, in temperatures down to 35°F. Use for extra heavy weight, under or overstuffed boxes, package repair, bundling applications, and for packages exposed to challenging shipping hazards and stress.
Type
Hot Melt Carton Sealing Tape
Performance Temp.
-10 Degrees to 140 Degrees F
Color
CLEAR
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C. ASTM D-5486, Type 3.
Tape Tensile Strength
32 lb/in
Adhesive
Synthetic Rubber/Resin
Tape Paper Weight
0.45 lbs.

Description

Prem Packaging Tape,3mil 48mmx55m,PK16, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.